Discontinued with Replacement
SPECTACLE ENGINEER BLACK 54MM CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPECTACLE ENGINEER BLACK 54MM CLEAR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM52110
  • Mfr. Model # 52110
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs
Suggested Replacement Product
SAFETY GLASSES,DALLAS,LIGHT BLUE,BAYONET

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.9%
  • Series Engineer(R)
  • Standards ANSI Z87.1-2010
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Aviator
  • X-Ray Detectable No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list