Skip Content
SPECTACLE BLACKJACK CHROME IN/OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECTACLE BLACKJACK CHROME IN/OUT

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMS2119
  • Mfr. Model # S2119
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.71 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Silver/Chrome
  • Lens Coating Scratch-Resistant
  • Series Blackjack(R)
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010
  • UV Protection 99.9%
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Lens Colour Indoor/Outdoor
  • Temple Style Nonadjustable
  • Temple Colour Silver
  • Eyewear Frame Design Wraparound
  • Foam Lined Yes
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list