Skip Content
SPECIMEN TRANSFER BAG,9 IN. L,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECIMEN TRANSFER BAG,9 IN. L,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TZZ1
  • Mfr. Model # 3TZZ1
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • Colour Clear
  • Item Specimen Transfer Bag
  • Width 6"
  • Material Low Density Polyethylene
  • Legend Biohazard
  • Package Configuration Flat Pack
  • Thickness 2 mil
  • Bags per Roll/Pack 1000
  • Trash Bag Color Family Clear
  • Trash Bag Material Low Density Polyethylene (LDPE)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list