SPEC POLYSAFE TSRGY CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPEC POLYSAFE TSRGY CSA

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11180032
  • Mfr. Model # 11180032
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Lens Colour TSR Gray
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Frame Material Nylon
  • Series Polysafe(R)
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Primary Frame Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list