Skip Content
SPEC POLYSAFE CL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPEC POLYSAFE CL CSA

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11180031
  • Mfr. Model # 11180031
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Safety eyewear for visitors. Wide viewing area with excellent coverage. Can be worn over most prescription eyewear (OTG compatible). Available with scratch resistant hardcoating. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards.

Technical Specs

  • Includes OTG compatible
  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Colour Clear
  • Lens Coating Uncoated
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Clear sideshield
  • Temple Colour Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Clear
  • Series Polysafe(R)
  • Gender Unisex
  • Primary Frame Color Clear
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list