Skip Content
SPEAKERS,INDOOR/OUTDOOR,BLACK,9 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEAKERS,INDOOR/OUTDOOR,BLACK,9 IN.

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GJT6
  • Mfr. Model # 5GJT6
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.81 lbs

Technical Specs

  • Overall Length (In.) 6-1/4
  • Item Speakers
  • Overall Height (In.) 9
  • Overall Width (In.) 6
  • Weight (Lbs.) 4.3
  • Impedance (Ohms) 8 ohm
  • Type Indoor/Outdoor
  • Enclosure Color Black
  • Enclosure Material ABS
  • Max. Wattage 80
  • Tweeter Dia. (In.) 3/4
  • Woofer Dia. (In.) 5-1/4
  • Watt (RMS) 40
  • Sensitivity (dB) 88 dB 1 w/1m
  • Frequency Response 75Hz to 20kHz
  • Transformer Settings -
  • Tweeter Composition Silk
  • Woofer Composition Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list