Skip Content
SPEAKERS,BLACK,11 IN.,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEAKERS,BLACK,11 IN.,PK 2

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GJT4
  • Mfr. Model # 5GJT4
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.66 lbs

Technical Specs

  • Item Speakers With Transformer
  • Overall Height (In.) 11
  • Overall Width (In.) 7
  • Overall Length (In.) 6-3/4
  • Weight (Lbs.) 6.6
  • Type Indoor/Outdoor
  • Impedance (Ohms) 8 ohm
  • Max. Wattage 100
  • Enclosure Material ABS
  • Power Taps @ 75V 25W, 15W, 10W, 5W, 2.5W & 8 Ohm
  • Enclosure Color Black
  • Tweeter Dia. (In.) 1
  • Woofer Dia. (In.) 6-1/2
  • Watt (RMS) 50
  • Transformer Settings 70V
  • Frequency Response 60Hz to 20kHz
  • Sensitivity (dB) 90dB 1w/1m
  • Tweeter Composition Silk
  • Woofer Composition Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list