Skip Content
SPEAKERS,8 IN,IN-CEILING,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEAKERS,8 IN,IN-CEILING,PK 2

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJW9
  • Mfr. Model # 2KJW9
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.97 lbs

Technical Specs

  • Overall Height (In.) 8
  • Overall Length (In.) 10-3/4
  • Overall Width (In.) 10-3/4
  • Item In-Ceiling Speaker
  • Type -
  • Max. Wattage 80
  • Impedance (Ohms) 8
  • Weight (Lbs.) 3.5
  • Tweeter Dia. (In.) 1/2
  • Woofer Dia. (In.) 8
  • Woofer Composition Mineral Polymer
  • Frequency Response 45Hz to 21,000Hz
  • Watt (RMS) 40
  • Transformer Settings -
  • Tweeter Composition Titanium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list