SPEAKER,ROCK,6 1/2 IN,GRANITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEAKER,ROCK,6 1/2 IN,GRANITE

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJW1
  • Mfr. Model # 2KJW1
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Overall Height (In.) 14
  • Overall Length (In.) 13
  • Item Outdoor Rock Speaker
  • Overall Width (In.) 13
  • Type Landscape
  • Enclosure Color Gray
  • Weight (Lbs.) 14
  • Max. Wattage 60
  • Power Taps @ 75V 30W/15W/7.5W/3.75W
  • Power Taps @ 25V 30W/15W/7.5W/3.75W
  • Enclosure Material ABS Plastic
  • Tweeter Dia. (In.) 1/2
  • Impedance (Ohms) 8
  • Woofer Dia. (In.) 6-1/2
  • Woofer Composition Mica
  • Watt (RMS) 40
  • Frequency Response 90Hz to 20kHz
  • Transformer Settings 70V/25V
  • Tweeter Composition PEI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list