Skip Content
SPEAKER,ROCK,6 1/2 IN,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEAKER,ROCK,6 1/2 IN,BROWN

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJV9
  • Mfr. Model # 2KJV9
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item Outdoor Rock Speaker
  • Overall Height (In.) 14
  • Overall Length (In.) 13
  • Type Landscape
  • Overall Width (In.) 13
  • Enclosure Color Brown
  • Weight (Lbs.) 14
  • Impedance (Ohms) 8
  • Power Taps @ 75V 30W/15W/7.5W/3.75W
  • Max. Wattage 60
  • Power Taps @ 25V 30W/15W/7.5W/3.75W
  • Enclosure Material ABS Plastic
  • Woofer Dia. (In.) 6-1/2
  • Woofer Composition Mica
  • Watt (RMS) 40
  • Tweeter Dia. (In.) 1/2
  • Transformer Settings 70V/25V
  • Frequency Response 90Hz to 20kHz
  • Tweeter Composition PEI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list