SPEAKER M12 BLUETOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEAKER M12 BLUETOOTH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2592-20
  • Mfr. Model # 2592-20
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Item Jobsite Speaker
  • For Use With M12(TM) Battery
  • Overall Length (In.) 4-1/4
  • Overall Width (In.) 7-7/8
  • Overall Height (In.) 9-1/4
  • Weight (Lbs.) 1.1
  • Type Bluetooth(R)
  • Enclosure Color Red/Black
  • Enclosure Material Plastic
  • Frequency Response 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list