SPEAKER/AMP 24V ULC GAIN CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEAKER/AMP 24V ULC GAIN CONTROL

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL304GC024CN
  • Mfr. Model # 304GC024CN
  • UNSPSC # 52161533
  • CATALOGUE PAGE # 2385
  • Shipping Weight 1.0 lbs

Product Details

Designed for produced crisp tones for plant-wide warning signals. Built in volume control allows adjustable between 0dBA up to 110 dBA @ 10 ft. UL and cUL listed and UL1480 and CSFM Approved. Also ULC Approved and are compatible with fire alarm and superv

Technical Specs

  • Item 24 VDC, 0.7 Amps, 108 dBA @ 10'
  • Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list