Skip Content
SPEADER ALL SEASON 125LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEADER ALL SEASON 125LB

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN82125
  • Mfr. Model # 82125
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.8 lbs

Technical Specs

  • Capacity 125 lbs.
  • For Use With Seeds, Fertilizer, Granulars, Salt, Ice Melt
  • Features All-Season Capability, Edge Control, Enclosed Gears
  • Includes Rain Cover
  • Item Spreader
  • Frame Stainless Steel
  • Handle Stainless Steel Tube
  • Wheel Type Pneumatic
  • Wheel Width 5-1/2"
  • Hopper Material Heavy-Duty Plastic
  • Axle Type Stainless Steel
  • Flow Control Gravity (30 Control Settings)
  • Drop Type 1 Hole
  • Wheel Dia. 14"
  • Spread Width 4 - 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list