Discontinued with Replacement
SPEADER ALL SEASON 100LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPEADER ALL SEASON 100LB

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN82100
  • Mfr. Model # 82100
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.5 lbs
Suggested Replacement Product
SPREADER,100 LBS.,SEED/FERTILIZER

Your Price: NA

Technical Specs

  • Capacity 100 lbs.
  • For Use With Seeds, Fertilizer, Granulars, Salt, Ice Melt
  • Features All-Season Capability, Edge Control, Enclosed Gears
  • Includes Rain Cover
  • Item Spreader
  • Frame Stainless Steel
  • Handle Ergonomic, Angled
  • Wheel Type Pneumatic
  • Flow Control Gravity (30 Control Settings)
  • Axle Type Stainless Steel
  • Hopper Material Heavy-Duty Plastic
  • Wheel Width 5-1/2"
  • Drop Type 1 Hole
  • Wheel Dia. 14"
  • Spread Width 4 - 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list