Skip Content
SPD CONTROL VALVE,TUBE 6 MM,BODY 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPD CONTROL VALVE,TUBE 6 MM,BODY 1/

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DGL3
  • Mfr. Model # 4DGL3
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Speed Control Valve
  • Body Size 1/8"
  • Pipe Size 1/8" R(PT)
  • Tube Size 6mm
  • Adjustment Screw
  • Standards -
  • Flow In
  • Style Elbow
  • Temp. Range 23 Degrees F - 140 Degrees F
  • Body Material Electroless Nickel-Plated Brass and PBT
  • Connection BSPT x Tube
  • Pressure Range 14.5 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list