!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPD CONTROL VALVE,TUBE 5/16IN,BODY

SPD CONTROL VALVE,TUBE 5/16IN,BODY

SMC

SPD CONTROL VALVE,TUBE 5/16IN,BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPD CONTROL VALVE,TUBE 5/16IN,BODY

SPD CONTROL VALVE,TUBE 5/16IN,BODY

SMC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4DGP6
  • Mfr. Model # 4DGP6
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Speed Control Valve
  • Valve Port Size 1/4 in
  • Valve Body Size 1/8"
  • Body Material - Valves Nickel-Plated Brass
  • Adjustment Screw
  • Temp. Range 23 Degrees F - 140 Degrees F
  • Valve Style Elbow
  • Valve Tube Size 5/32"
  • Valve Flow Out
  • Connection NPT x Tube
  • Pressure Range 14.5 - 145 PSI
  • Pneumatic Valves Product Group Air Cylinder Speed Control

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list