Skip Content
SPD CONTROL VALVE,TUBE 3/8 IN,BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPD CONTROL VALVE,TUBE 3/8 IN,BODY

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DGK2
  • Mfr. Model # 4DGK2
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Speed Control Valve
  • Standards -
  • Adjustment Screw
  • Connection NPT x Tube
  • Temp. Range 23 Degrees F - 140 Degrees F
  • Pressure Range 14.5 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list