Skip Content
SPD CONTROL VALVE,TUBE 1/4 IN,BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPD CONTROL VALVE,TUBE 1/4 IN,BODY

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DGX5
  • Mfr. Model # 4DGX5
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Pipe Size 1/8"
  • Body Size 1/8"
  • Tube Size 1/4"
  • Item Speed Control Valve
  • Standards -
  • Flow Out
  • Adjustment Screw
  • Temp. Range 23 Degrees F - 140 Degrees F
  • Body Material Stainless Steel
  • Style Elbow
  • Pressure Range 14.5 - 145 PSI
  • Connection NPT x Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list