Skip Content
SPD CONTROL VALVE,TUBE 1/2 IN,BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPD CONTROL VALVE,TUBE 1/2 IN,BODY

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DGV9
  • Mfr. Model # 4DGV9
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Speed Control Valve
  • Body Size 1/2"
  • Tube Size 1/2"
  • Pipe Size -
  • Standards -
  • Adjustment Hex Screw
  • Flow In
  • Body Material Electroless Nickel-Plated Brass and PBT
  • Temp. Range 23 Degrees F - 140 Degrees F
  • Style In-line
  • Pressure Range 14.5 - 145 PSI
  • Connection Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list