Skip Content
SPATULA,STERILE,POLYSTYRENE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPATULA,STERILE,POLYSTYRENE,PK100

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RLU5
  • Mfr. Model # 8RLU5
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.94 lbs

Technical Specs

  • Item Spatula
  • Material Polystyrene
  • Handle Length 3"
  • Type Sterile
  • Overall Length 9"
  • Colour White
  • Overall Width 3/4"
  • Working Temp. 90 Degrees C (194 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list