Skip Content
SPATULA/SPOON,REUSABLE,180MM,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPATULA/SPOON,REUSABLE,180MM,PK 10

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AU83
  • Mfr. Model # 9AU83
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Red
  • Type Chemical Resistant
  • Item Spatula
  • Material Polyamide
  • Working Temp. 87 Degrees C (176 Degrees F)
  • Overall Length 180mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list