SPATULA,OPAQUE,DBL-END V,3.5X140MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPATULA,OPAQUE,DBL-END V,3.5X140MM,

SMARTSPATULA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9X947
  • Mfr. Model # 9X947
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Type Disposable, Micro
  • Capacity Scoop Fits in 0.2 ml Tube
  • Item Spatula
  • Material Polypropylene
  • Handle Length 110mm
  • Colour Opaque
  • Overall Length 140mm
  • Overall Width 3.5mm
  • Meets/Exceeds FDA Regulations For Food Contact Applications
  • Working Temp. -320 Degrees F to 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list