SPATULA 9IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPATULA 9IN BLADE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS91
  • Mfr. Model # S91
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 203
  • Shipping Weight 0.3 lbs

Product Details

9-inch non-sparking spatula. Size 1-1/2 x 9 inches.

Technical Specs

  • Handle Design Tapered
  • Colour Natural
  • Item Spatula
  • Blade Type Stiff
  • Handle Length 58-1/4"
  • Overall Length 14"
  • Blade Material Aluminum Bronze
  • Standards Factory Mutual Approved
  • Handle Material Wood
  • Blade Length 9"
  • Blade Width 1-1/2"
  • No. of Edges 1
  • Nonsparking Yes
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Knife / Scraper Sub-Category Spatulas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list