SPATULA 6IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPATULA 6IN BLADE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS90
  • Mfr. Model # S90
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 203
  • Shipping Weight 0.1 lbs

Product Details

6-inch non-sparking spatula. Size 1 x 6 inches.

Technical Specs

  • Colour Natural
  • Item Spray Booth Scraper
  • Blade Type Stiff
  • Overall Length 10-1/4"
  • Handle Design Wood
  • Handle Length 4-1/4"
  • Blade Material Aluminum Bronze
  • Standards Factory Mutual Approved
  • Handle Material Aluminum Bronze
  • Blade Length 6"
  • Blade Width 1"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Spatulas
  • Nonsparking Yes
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list