Skip Content
SPARK RESISTANT BLOWER, 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK RESISTANT BLOWER, 20 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WBX1
  • Mfr. Model # 1WBX1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 328.0 lbs

Technical Specs

  • Bearing Type Ball
  • Dimension B (In.) 15-3/8
  • Dimension A (In.) 21-1/8
  • Dimension E (In.) 36-1/8
  • Dimension C (In.) 23-3/4
  • Dimension G (In.) 21-5/8
  • Dimension F (In.) 35
  • Dimension H (In.) 21-1/2
  • Dimension J (In.) 37-5/8
  • Dimension M (In.) 24-1/2
  • Dimension N (In.) 25-5/8
  • Housing Depth (In.) 37-5/8
  • Housing Height (In.) 39-3/8
  • Housing Width (In.) 41-1/8
  • Includes Weatherhood (For External Mounting Only for UL 762)
  • Inlet Dia. (In.) 21-1/8
  • Max. Blower RPM 1,482
  • Item Exhaust Blower
  • Shaft Dia. (In.) 1-1/4
  • Wheel Dia. (In.) 20
  • Housing Finish Gray Polyester Coating
  • Dimension K (In.) 14-7/8
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Shaft Horizontal
  • Wheel Type Backward Incline
  • Housing Material Steel
  • Agency Compliance AMCA Air, UL/cUL 762
  • Discharge Height (In.) 39-3/8
  • Wheel Material Spark Resistant Aluminum
  • Max. Inlet Temp. (Deg. F) 300
  • Discharge Width (In.) 15-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list