SPARK RESISTANT BLOWER, 16-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK RESISTANT BLOWER, 16-1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WBW9
  • Mfr. Model # 1WBW9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 221.0 lbs

Technical Specs

  • Bearing Type Ball
  • Dimension A (In.) 17-1/2
  • Dimension B (In.) 12-3/4
  • Dimension C (In.) 19-1/2
  • Dimension G (In.) 17-1/2
  • Dimension H (In.) 17-3/4
  • Dimension F (In.) 28-1/4
  • Dimension E (In.) 30
  • Dimension J (In.) 31
  • Dimension N (In.) 21-3/8
  • Dimension M (In.) 20-3/8
  • Housing Depth (In.) 31
  • Housing Height (In.) 32-7/8
  • Housing Width (In.) 34-1/4
  • Max. Blower RPM 2,041
  • Item Exhaust Blower
  • Inlet Dia. (In.) 17-1/2
  • Includes Weatherhood (For External Mounting Only for UL 762)
  • Shaft Dia. (In.) 1-1/4
  • Wheel Dia. (In.) 16-1/2
  • Dimension K (In.) 12-1/2
  • Housing Finish Gray Polyester Coating
  • Housing Material Steel
  • Wheel Type Backward Incline
  • Mounting Position Shaft Horizontal
  • Agency Compliance AMCA Air, UL/cUL 762
  • Max. Ambient Temp. (F) 104 Degrees
  • Max. Inlet Temp. (Deg. F) 300
  • Discharge Width (In.) 12-3/4
  • Wheel Material Spark Resistant Aluminum
  • Discharge Height (In.) 32-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list