Skip Content
SPARK RESISTANT BLOWER, 15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK RESISTANT BLOWER, 15 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5ZPJ9
  • Mfr. Model # 5ZPJ9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Bearing Type Ball
  • Dimension A (In.) 15-7/8
  • Dimension E (In.) 27-1/2
  • Dimension C (In.) 18-1/2
  • Dimension J (In.) 28-3/8
  • Dimension F (In.) 24-1/8
  • Dimension H (In.) 16-1/4
  • Dimension M (In.) 18-1/2
  • Dimension G (In.) 15-3/4
  • Dimension B (In.) 11-5/8
  • Dimension N (In.) 20
  • Housing Height (In.) 30-1/8
  • Housing Depth (In.) 28-3/8
  • Housing Width (In.) 32-1/8
  • Inlet Dia. (In.) 15-7/8
  • Includes Weatherhood (For External Mounting Only for UL 762)
  • Item Exhaust Blower
  • Max. Blower RPM 2,423
  • Shaft Dia. (In.) 1-1/4
  • Wheel Dia. (In.) 15
  • Housing Finish Gray Polyester Coating
  • Dimension K (In.) 11-5/8
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Shaft Horizontal
  • Wheel Type Backward Incline
  • Discharge Height (In.) 30-1/8
  • Max. Inlet Temp. (Deg. F) 300
  • Agency Compliance AMCA Air, UL/cUL 762
  • Discharge Width (In.) 11-5/8
  • Wheel Material Spark Resistant Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list