SPARK RESISTANT BLOWER, 13-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK RESISTANT BLOWER, 13-1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WBW8
  • Mfr. Model # 1WBW8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Dimension A (In.) 14
  • Dimension B (In.) 10-5/8
  • Dimension C (In.) 16-3/4
  • Dimension E (In.) 24-3/4
  • Dimension F (In.) 22-1/2
  • Bearing Type Ball
  • Dimension G (In.) 14-1/4
  • Dimension H (In.) 14-5/8
  • Dimension M (In.) 16-5/8
  • Dimension J (In.) 25-1/2
  • Housing Depth (In.) 25-1/2
  • Dimension N (In.) 17-5/8
  • Housing Height (In.) 27-1/4
  • Housing Width (In.) 29-3/8
  • Includes Weatherhood (For External Mounting Only for UL 762)
  • Inlet Dia. (In.) 14
  • Item Exhaust Blower
  • Max. Blower RPM 2,522
  • Shaft Dia. (In.) 1
  • Wheel Dia. (In.) 13-1/2
  • Dimension K (In.) 10-5/8
  • Housing Finish Gray Polyester Coating
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Shaft Horizontal
  • Wheel Type Backward Incline
  • Max. Inlet Temp. (Deg. F) 300
  • Agency Compliance AMCA Air, UL/cUL 762
  • Discharge Height (In.) 27-1/4
  • Wheel Material Spark Resistant Aluminum
  • Discharge Width (In.) 10-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list