Skip Content
SPARK RESISTANT BLOWER, 12-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK RESISTANT BLOWER, 12-1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5ZPJ8
  • Mfr. Model # 5ZPJ8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Bearing Type Ball
  • Dimension B (In.) 9-5/8
  • Dimension A (In.) 13
  • Dimension C (In.) 15-1/2
  • Dimension E (In.) 22-1/4
  • Dimension F (In.) 21-3/8
  • Dimension G (In.) 13
  • Dimension H (In.) 13-1/4
  • Dimension J (In.) 23-3/16
  • Dimension M (In.) 15-1/8
  • Dimension N (In.) 16
  • Housing Depth (In.) 23-3/16
  • Housing Height (In.) 24-7/8
  • Housing Width (In.) 27-1/8
  • Includes Weatherhood (For External Mounting Only for UL 762)
  • Inlet Dia. (In.) 13
  • Item Exhaust Blower
  • Shaft Dia. (In.) 1
  • Wheel Dia. (In.) 12-1/4
  • Max. Blower RPM 2,991
  • Dimension K (In.) 9-3/4
  • Housing Finish Gray Polyester Coating
  • Housing Material Steel
  • Max. Ambient Temp. (F) 104 Degrees
  • Wheel Type Backward Incline
  • Agency Compliance AMCA Air, UL/cUL 762
  • Max. Inlet Temp. (Deg. F) 300
  • Mounting Position Shaft Horizontal
  • Wheel Material Spark Resistant Aluminum
  • Discharge Height (In.) 24-7/8
  • Discharge Width (In.) 9-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list