Skip Content
SPARK RESISTANT BLOWER, 11-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK RESISTANT BLOWER, 11-1/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WBW7
  • Mfr. Model # 1WBW7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Dimension A (In.) 11
  • Dimension C (In.) 15-1/2
  • Bearing Type Ball
  • Dimension B (In.) 8-1/4
  • Dimension E (In.) 22-1/4
  • Dimension F (In.) 20-3/8
  • Dimension G (In.) 11-1/4
  • Dimension J (In.) 20-1/8
  • Dimension M (In.) 15-1/8
  • Dimension N (In.) 16
  • Dimension H (In.) 11-1/2
  • Includes Weatherhood (For External Mounting Only for UL 762)
  • Housing Height (In.) 23-3/4
  • Housing Depth (In.) 20-1/8
  • Housing Width (In.) 25-3/4
  • Max. Blower RPM 2,103
  • Item Exhaust Blower
  • Inlet Dia. (In.) 11
  • Shaft Dia. (In.) 3/4
  • Dimension K (In.) 8-5/8
  • Wheel Dia. (In.) 11-1/8
  • Housing Material Steel
  • Mounting Position Shaft Horizontal
  • Max. Ambient Temp. (F) 104 Degrees
  • Wheel Type Backward Incline
  • Housing Finish Gray Polyester Coating
  • Agency Compliance AMCA Air, UL/cUL 762
  • Max. Inlet Temp. (Deg. F) 300
  • Wheel Material Spark Resistant Aluminum
  • Discharge Width (In.) 8-1/4
  • Discharge Height (In.) 23-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list