SPARK PLUG XP IRIDIUM XTREME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG XP IRIDIUM XTREME

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATLXP106
  • Mfr. Model # XP106
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.106 lbs

Technical Specs

  • Item Iridium Extreme XP Spark Plug
  • Hex Size 5/8"
  • Thread Size 14mm
  • Seat Type Tapered
  • Ground Electrode Quantity 1
  • Resistor Plug Yes
  • Center Electrode Material Platinum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list