SPARK PLUG WRENCH, SWIVEL HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG WRENCH, SWIVEL HEAD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBG1
  • Mfr. Model # 1UBG1
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes -
  • Item Spark Plug Wrench
  • Application Replaces Worn Spark Plugs
  • For Use With Ratchet Or Spanner
  • Length (In.) 13/16
  • Material Chrome Vanadium
  • Number of Pieces -
  • Type Swivel Head
  • Socket Sizes (In.) 13/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list