Skip Content
SPARK PLUG SOCKET, MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK PLUG SOCKET, MAGNETIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBF7
  • Mfr. Model # 1UBF7
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Ratchet Or Spanner
  • Item Spark Plug Socket
  • Application For Removal And Installation of 2004 And Newer F 150 Pickups And Other Vehicles With The 5.4 Liter, 3 Valve Triton Engines
  • Includes -
  • Length (In.) 2.8
  • Material Carbon Steel
  • Type Magnetic
  • Number of Pieces -
  • Socket Sizes (In.) 9/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list