SPARK PLUG SMALL ENG XTREME SPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG SMALL ENG XTREME SPORT

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATLXS3924DP
  • Mfr. Model # XS3924DP
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.131 lbs

Technical Specs

  • Item Small Engine Xtreme Sport Spark Plug
  • Seat Type Gasket
  • Center Electrode Material Platinum
  • Ground Electrode Quantity 1
  • Thread Size 14mm
  • Hex Size 5/8"
  • Resistor Plug Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list