SPARK PLUG SET 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG SET 9PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFP9SET
  • Mfr. Model # FP9SET
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

9-piece multi-length spark plug socket set. 9/16 in., 5/8 in., 13/16 in. spark plug sockets in standard, universal and extra deep. 3/8 in. square drive sockets feature a rubber insert to securely grab the spark plug. Each socket is knurled for easy hand turning. Convenient plastic storage case. Chromed finish for easy cleanup and long lasting corrosion protection.

Technical Specs

  • Item Spark Plug Socket Set
  • Type Chrome
  • Number of Pieces 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list