SPARK PLUG SAV-A-THREAD M14X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG SAV-A-THREAD M14X1.25

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR5326-14S6
  • Mfr. Model # R5326-14S6
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Length 0.307"
  • Package Quantity 6
  • Material 12L14 Steel, Black Oxide Finsh
  • Tensile Strength (PSI) 200,000 to 250,000
  • Type Free Running Helical
  • Tap Sizes M14X1.25 Sav-a-Thread
  • Internal Thread Size M14 x 1.25
  • Thread Type Sav-A-Thread Metric
  • Thread Direction Right Hand
  • Meets/Exceeds -
  • Rockwell Hardness C43-C50
  • Free Coil Dia. 0.306"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list