Skip Content
SPARK PLUG RACING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK PLUG RACING

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATLAR12
  • Mfr. Model # AR12
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.094 lbs

Technical Specs

  • Item High Performance Racing Resistor Spark Plug
  • Thread Size 14mm
  • Hex Size 5/8"
  • Seat Type Tapered
  • Ground Electrode Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list