SPARK PLUG HT HIGH THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG HT HIGH THREAD

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATLHT0
  • Mfr. Model # HT0
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Platinum Spark Plug
  • Seat Type Tapered
  • Center Electrode Material Platinum
  • Thread Size 16mm
  • Hex Size 9/16"
  • Ground Electrode Quantity 1
  • Resistor Plug Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list