SPARK PLUG HOLE KIT 14-1.25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPARK PLUG HOLE KIT 14-1.25MM

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5523-14
  • Mfr. Model # 5523-14
  • UNSPSC # 26101732
  • CATALOGUE PAGE # 1048
  • Shipping Weight 1.0 lbs

Product Details

Each kit contains a piloted tap (no drilling necessary), an installation tool, and a quantity of inserts. The M12 and M14 kits contain several insert lengths to accommodate all spark plug reaches.

Technical Specs

  • Item Thread Repair Spark Plug Kits
  • Application For Metal
  • Includes A Quantity of Inserts, the Proper Size Drill, Speed Steel Helix-coil Tap and An Installation Tool.
  • Length 3/8", 7/16", 1/2", 3/4" and 0.472"
  • Number of Pieces 30
  • Size 14-1.25mm
  • Material Stainless Steel
  • Type With Drill Bit, Free Running
  • Thread Type SP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list