Skip Content
SPARK PLUG DOUBLE PLATINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK PLUG DOUBLE PLATINUM

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATLAPP23
  • Mfr. Model # APP23
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Technical Specs

  • Item Double Platinum Spark Plug
  • Thread Size 14mm
  • Center Electrode Material Platinum
  • Ground Electrode Quantity 1
  • Resistor Plug Yes
  • Seat Type Tapered
  • Hex Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list