Skip Content
SPARK PLUG COPPER CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK PLUG COPPER CORE

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATL4163
  • Mfr. Model # 4163
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.107 lbs

Technical Specs

  • Item Copper Resistor Spark Plug
  • Thread Size 12mm
  • Hex Size 11/16"
  • Seat Type Gasket
  • Insulator Material Alumina
  • Ground Electrode Quantity 1
  • Resistor Plug Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list