Skip Content
SPARK PLUG BOOT PULLER,5 3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARK PLUG BOOT PULLER,5 3/4 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2GKR9
  • Mfr. Model # 2GKR9
  • UNSPSC # 26101757
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Spark Plugs
  • Application Works with All Gasoline Engines
  • Item Spark Plug Boot Puller
  • Includes -
  • Length (In.) 5-3/4
  • Material Carbon Steel
  • Number of Pieces -
  • Type -
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list