Skip Content
SPARE CORDLESS BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARE CORDLESS BATTERY

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF02071
  • Mfr. Model # 02071
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.5 lbs

Product Details

18 V Battery, Voltage 18, Battery Type Li-ion, Battery Capacity 3 Ah, Charger Input Voltage 120, For Use With Alfra 18 V Tools

Technical Specs

  • For Use With Alfra 18 V Tools
  • Item 18 V Battery
  • Voltage 18.0
  • Charger Input Voltage 120 V
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list