Skip Content
SPARE BLADE FOR 9856 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARE BLADE FOR 9856

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9856-09
  • Mfr. Model # 9856-09
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Replacement Blade
  • Material Stainless Steel
  • Width 0.91"
  • Fits Utility Knives Stock No. KPX9856 Cable Knife
  • Length 3-5/32"
  • Mount Type Insert
  • Thickness 0.280"
  • Blade Edge Straight
  • Number of Blades Included 1
  • Primary Cutting Application Electricians
  • Number of Cutting Edges 1
  • Blade Dispenser Included No
  • Number of Blade Points 1
  • Blade Point Type Sharp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list