Skip Content
SPARE 100A CLAMP SET OF 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPARE 100A CLAMP SET OF 3

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPQ3110
  • Mfr. Model # PQ3110
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Connector Type 6 Pin DIN Plug
  • Amps AC 100A
  • For Use With Extech Mfr. No. PQ3350 3-Phase Graphical Power, Harmonics Analyzer
  • Includes (3) Probes and Instructions
  • Item AC Clamp On Current Probe Set
  • Manufacturers Warranty Length 1 yr.
  • Jaw Capacity 1.2" (32mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list