Skip Content
SPANNERS ADJUSTABLE, 12IN, INSLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPANNERS ADJUSTABLE, 12IN, INSLTD

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL03010
  • Mfr. Model # 03010
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 213
  • Shipping Weight 1.0 lbs

Product Details

12" insulated adjustable wrench.

Technical Specs

  • Overall Length 12"
  • Item Adjustable Wrench
  • Jaw Capacity 1-3/8"
  • Finish Chrome
  • Features Flame Retardant
  • Insulated / Uninsulated Insulated
  • Standards IEC 60900:2004
  • Nonsparking No
  • Tether Capable Tether Ready
  • Wrench Nominal Length 12"
  • Wrench Handle End Style Hang Hole
  • Adjustable Wrench Grip Style Insulated
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list