Skip Content
SPANNER WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPANNER WRENCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J062
  • Mfr. Model # 32J062
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.62 lbs

Technical Specs

  • Item Spanner Wrench
  • Finish Zinc Plated
  • Capacity 1-1/2 - 4"
  • Application Turret Adjusting Nuts and Packing Gland Nuts
  • Standards Federal Specification GGG-W-665C
  • Overall Length 21-3/32"
  • Pin Dia. 12.5mm
  • Hook Depth 61.5mm
  • Pin Length 34mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list