Skip Content
SPANNER WRENCH,VARIABLE PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPANNER WRENCH,VARIABLE PIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J050
  • Mfr. Model # 32J050
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Technical Specs

  • Item Spanner Wrench
  • Application Camshaft Pulley, Crankshaft Pulley Holder
  • Capacity 1-1/4 - 5"
  • Finish Manganese Phosphate
  • Overall Length 12"
  • Standards Federal Specification GGG-W-665C
  • Pin Dia. 3.5 - 10mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list