SPADING/HAY FORK 45IN HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPADING/HAY FORK 45IN HANDLE

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72425
  • Mfr. Model # 72425
  • UNSPSC # 27112010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.66 lbs

Technical Specs

  • Features Ergonomic Handle
  • Handle Type Straight
  • Item Spading Fork
  • Handle Length 45"
  • Handle Material Fiberglass
  • Number of Tines 4
  • Tine Pattern Straight
  • Width of Tines 6-1/2"
  • Length of Tines 10-1/4"
  • Tine Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list