Skip Content
SPADEDRNDHANGLENONCNDCTV14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADEDRNDHANGLENONCNDCTV14IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76233
  • Mfr. Model # 76233
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Gauge 14 Ga.
  • Handle Type D-Grip
  • Item Drain Spade
  • Blade Type Closed Back
  • Handle Length 27"
  • Handle Material Fibreglass, Certified Nonconductive
  • Blade Material Steel
  • Blade Width 4-3/4"
  • Blade Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list